Referanser
Aventics:8985121002
Rubix:248828
Dokumenter
Produktinformasjon : END PLATE CD01-END-TYPEB-L-G3/8 - 8985121002
Connection plate
Egenskaper
•The min. control pressure must be adhered to, since otherwise faulty switching and valve failure may result
The pressure dew point must be at least 15 °C under ambient and medium temperature and may not exceed 3 °C
The oil content of compressed air must remain constant during the life cycle
I/O functionality by combining with contact bridge kit for additional inputs/outputs
The pressure dew point must be at least 15 °C under ambient and medium temperature and may not exceed 3 °C
The oil content of compressed air must remain constant during the life cycle
I/O functionality by combining with contact bridge kit for additional inputs/outputs
Teknisk informasjon
Egenskaper
| Type | end plate |
|---|
Vis UNSPSC/ECL@SS
321,54 kr Eks. mva
/ stykk
401,92 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel