Spor kulelager FAG 6309-2RSR-C3, Ytter diameter (inch): 100 mm | Bredde: 25 mm | Inner diameter: 45 mm
Dypt sporkulelager
Se teknisk informasjonReferanser
FAG:6309-2RSR-C3
Rubix:163299
Produsent:0167235380030
EAN:4012801165389

Produktinformasjon : 6309-2RSR-C3 FAG
Kulelager 45 x 100 x 25
Egenskaper
This single-row ball bearing provides smooth rotation while withstanding heavy radial loads. The rubber seals offer effective protection against contaminants, reducing the frequency of maintenance and extending the bearing’s service life. The sheet steel cage contributes to the product’s overall robustness, enabling it to maintain high performance even under harsh operating conditions.
Bruksområder
- Machine tools: milling machines, lathes, drills, etc.
- Conveyors and material handling systems: conveyor belts, elevators, etc.
- Agricultural and food processing equipment: agricultural machinery, food processing systems, etc.
- Textile and printing machinery: weaving machines, printing presses, etc.
- Conveyors and material handling systems: conveyor belts, elevators, etc.
- Agricultural and food processing equipment: agricultural machinery, food processing systems, etc.
- Textile and printing machinery: weaving machines, printing presses, etc.
Teknisk informasjon
Egenskaper
| Dimensjoner (L x B x H) | 25x100x100 mm |
|---|---|
| Vekt | 867 g |
| Inner diameter | 45 mm |
| Ytter diameter (inch) | 100 mm |
| Bredde | 25 mm |
| Pakning | to gummipakninger |
| Type lagerklaring | c3 |
| Serie | 63..-2rsr |
| Materiale | stål |
| Hastighetsbegrensning | 4300 rpm |
| Basic static load, radial - C0r | 31500 N |
| Basic dynamic load, radial - Cr | 56000 N |
Vis UNSPSC/ECL@SS
918,39 kr Eks. mva
/ stykk
1 147,99 kr Inkl. mva
- Tilgjengelig
