Spor kulelager FAG 61900-HLC, Ytter diameter (inch): 22 mm | Bredde: 6 mm | Inner diameter: 10 mm

Dypt sporkulelager

Se teknisk informasjon

Referanser

FAG:61900-HLC
Rubix:512128
Produsent:0554583350000
EAN:4012802382006
brand logo

Teknisk sammendrag

Inner diameter10 mm
Ytter diameter (inch)22 mm
Bredde6 mm
Se alle karakteristika

Produktinformasjon : 61900-HLC FAG


The FAG ball bearing is designed to withstand radial and axial loads in both directions. Its open design facilitates installation and makes it ideal for applications requiring low friction and high precision.

Features:
This single-row bearing features a robust sheet steel cage. It is designed to handle heavy radial loads and moderate axial loads. Thanks to the absence of seals and the standard radial clearance, friction is reduced, allowing for high rotational speeds while maintaining stable operating conditions. Its standard clearance also offers an optimal balance between vibration damping and rigidity, thereby contributing to controlled noise levels.

Maintenance:
Maintenance of this bearing is essential to ensure its longevity. Regular lubrication, appropriate for the operating conditions, is recommended. Periodic inspections help detect potential issues such as noise, excessive temperature, or vibrations. If signs of wear are present, prompt replacement is advised to prevent further damage to the equipment.

Sealing:
This is an open-type bearing with no seals. It is therefore exposed to external contaminants, such as dust or moisture. This model is therefore particularly suitable for environments with low exposure to contaminants. The absence of seals facilitates access for maintenance but requires special attention to lubrication and corrosion protection.

Brand Information:
Schaeffler, a world-renowned industrial group, is synonymous with innovation, quality, and durability in the field of bearing technologies and mechanical engineering solutions. The FAG brand, part of the Schaeffler Group, has established itself as an undisputed industry leader, offering a wide range of bearings that meet the most demanding requirements of a wide variety of industries.

Egenskaper

- Open design for reduced friction and high speeds;
- Withstands heavy radial loads and moderate axial loads;
- Easy to install and maintain due to the absence of seals;
- Suitable for clean environments with regular maintenance.

Bruksområder

This bearing is ideal for conveyor systems, material handling equipment, agricultural machinery, and machine tools. It is also used in pulley systems and guide rollers. Its robust design and ability to withstand a variety of loads make it a versatile choice for various industrial applications.

Teknisk informasjon


Egenskaper
Dimensjoner (L x B x H)6x22x22 mm
Vekt10 g
Inner diameter10 mm
Ytter diameter (inch)22 mm
Bredde6 mm
Pakningåpen
Type lagerklaringcn
Serie619
Materialestål
Referanse hastighet27000 rpm
Hastighetsbegrensning48000 rpm
Basic static load, radial - C0r1270 N
Basic dynamic load, radial - Cr2700 N
306,13 kr Eks. mva
/ stykk
382,66 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel

Sjekk ut produktene våre fra relaterte kategorier