Spor kulelager FAG 6306-Z, Ytter diameter (inch): 72 mm | Bredde: 19 mm | Inner diameter: 30 mm

Dypt sporkulelager

Se teknisk informasjon

Referanser

FAG:6306-Z
Rubix:163263
Produsent:0167232010000
EAN:4012801073714
brand logo

Teknisk sammendrag

Inner diameter30 mm
Ytter diameter (inch)72 mm
Bredde19 mm
Se alle karakteristika

Produktinformasjon : 6306-Z FAG


Ball bearings are simple in design, versatile, robust, and easy to maintain. Thanks to their design, they offer low friction torque, making them suitable for high speeds, and are capable of withstanding radial and axial loads in both directions. Due to their low resistance moment, ball bearings are suitable for high rotational speeds.

Features:
This single-row deep-groove ball bearing is the most commonly used type and is available in many sizes and variants. Various lubricants are available depending on the environment and application. This bearing, with a sheet steel cage and a metal shield, is not suitable for peak loads.

Brand Information:
FAG is a renowned brand in the bearing industry, recognized for its quality and reliability. With decades of experience in the industry, FAG is committed to providing high-performance products that meet the most stringent standards.

Egenskaper

Simple design and robust operation.
Low friction torque allows for high speeds.
Capable of withstanding radial and axial loads in both directions.
Requires little maintenance as it is pre-lubricated with high-quality grease.

Bruksområder

Automotive equipment.
Small gearboxes.
Household appliances.

Teknisk informasjon


Egenskaper
Dimensjoner (L x B x H)19x72x72 mm
Vekt348 g
Inner diameter30 mm
Ytter diameter (inch)72 mm
Bredde19 mm
Pakningett metallskjold
Type lagerklaringcn
Serie63..-z
Materialestål
Referanse hastighet10500 rpm
Hastighetsbegrensning13700 rpm
Basic static load, radial - C0r16200 N
Basic dynamic load, radial - Cr30500 N
469,20 kr Eks. mva
/ stykk
586,50 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel

Sjekk ut produktene våre fra relaterte kategorier