Spor kulelager PTN 6002, Ytter diameter (inch): 32 mm | Bredde: 9 mm | Inner diameter: 15 mm
Deep Groove Ball Bearing
Se teknisk informasjonSe dokumenterReferanser
PTN:6002
Rubix:6368410
Produsent:893916
EAN:3660338463716



Dokumenter
Produktinformasjon : Deep Groove Ball Bearing 6002 PTN
Through hardened round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
OPEN DEEP GROOVE BALL BEARING
Egenskaper
Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment
Bruksområder
Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications
Teknisk informasjon
Egenskaper
| Inner diameter | 15 mm |
|---|---|
| Ytter diameter (inch) | 32 mm |
| Bredde | 9 mm |
| Pakning | åpen |
| Type lagerklaring | cn |
| Serie | 6000 |
| Materiale | chrome steel |
| Hus | stål |
| Hastighetsbegrensning | 26000 rpm |
| Prseisjon | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 2850 N |
| Basic dynamic load, radial - Cr | 5590 N |
| Vekt | 0.031 kg |
Vis UNSPSC/ECL@SS
43,90 kr Eks. mva
/ 10 stykk
54,88 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel