Referanser
Portwest:DX460BKRS
Rubix:6393231
Produsent:DX460BKRS
EAN:5036108326693

Produktinformasjon : DX4 Vinterjakke, Svart, str. S - DX460BKRS - PORTWEST
The DX4 Winter Jacket uses dynamic stretch and highly insulating fabric that guarantees warmth and comfort. The ergonomic profile and raglan sleeves allow for an unrestricted range of motion and greater freedom of movement. Its longer back length, wind cuffs and adjustable hood provide extra protection against the elements. Waterproof keeping the wearer dry and protected from the elements. Taped seams to provide additional protection. Fully lined and padded to trap the heat and increase warmth. 5 pockets for ample storage. Free notepad included with this DX4 Garment. Zipped chest pocket. Side zip pockets. Internal pocket for safe storage. Detachable hood. Drawcord hood and hem for a secure and comfortable fit
Teknisk informasjon
Egenskaper
| Farge | svart |
|---|---|
| Størrelse | s |
| Hovedmaterialet | polyester |
| Sekundær farge | ingen sekundærfarge |
| Materiale | 100% polyester |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel