Referanser
Bosch:2608833807
Rubix:6448102
EAN:6949509223609




Produktinformasjon : Hammerbor Plus-5x 12x100x160mm - 2608833807 - Bosch
SDS plus-5X Drill Bit offers highly efficient drilling in reinforced concrete As proof of quality, the drill bit bears the test mark of the PGM Masonry Drill Bit Association Board, guaranteeing compliance with tight tolerances, exact drilling and the firm hold of fixings. It is compatible with rotary hammers with SDS plus holders.
Egenskaper
•Geometrical form of the 4-cutter head prevents jamming and breakage for optimal results
“Turn-angle” head and 4-flute design provide fast dust removal for increased drilling speeds and reduced wear
Fits all SDS plus rotary hammer drills
“Turn-angle” head and 4-flute design provide fast dust removal for increased drilling speeds and reduced wear
Fits all SDS plus rotary hammer drills
Teknisk informasjon
Egenskaper
| Total lengde | 160 mm |
|---|---|
| Borre diameter | 12 mm |
| Lengde på kutt | 100 mm |
| Type hale | sds plus |
Vis UNSPSC/ECL@SS
887,00 kr Eks. mva
/ 10 stykk
1 108,75 kr Inkl. mva
- Tilgjengelig
