Betongbor Bosch 2608900089

Hammer Bit

Se teknisk informasjonSe dokumenter

Referanser

Bosch:2608900089
Rubix:6467884
EAN:4059952531625
brand logo

Teknisk sammendrag

Total lengde215 mm
Borre diameter8 mm
Lengde på kutt150 mm
Se alle karakteristika

Dokumenter

Produktinformasjon : Hammerbor Plus-7X 8x215mm - 2608900089 - Bosch


Drilling through reinforced concrete is a tough job, and it has traditionally taken its toll on drill bits. Regular two-cutter bits get stuck in rebar and they eventually break. The Full Carbide Head on the EXPERT SDS plus-7X is an advanced 4-cutter design made from a single piece of the toughest metal: It doesn’t jam and presents no weakness on impact.

Egenskaper

•Long Life Drilling Reinforced Concrete
Extremely durable drill bit tip with Bosch Carbide Technology
Punch through reinforced concrete with a 4-cutter Full Carbide Head
Fits all SDS plus rotary hammer drills

Bruksområder

Cured concrete;Hardened reinforced concrete;Hard stone such as granite and gneiss

Teknisk informasjon


Egenskaper
Total lengde215 mm
Borre diameter8 mm
Lengde på kutt150 mm
Hus materialekarbid
Type halesds plus
  • Tilgjengelig – Leveringsdato på forespørsel