Referanser
Dormer:F300M7X13/16
Rubix:6197595
EAN:7320760205235



Produktinformasjon : GJENGESNITT M7x1.00 HSS BLANK BS 1127:1950 - F300M7X13/16 - DORMER
HSS Hexagonal cutting plate for metric thread BS 1127:1950 for non-alloyed steel <850 N/mm². Cast iron. Aluminium en aluminium- magnesium alloys Si <10%.
Bruksområder
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
Teknisk informasjon
Egenskaper
| Gjenger | m7 |
|---|---|
| Gjenger | 1 mm |
| Hus materiale | hss |
| Gjengediameter | 7 mm |
| Antall gjenger pr. tomme | 25.4 |
| Type | adjustable cutting plate |
Vis UNSPSC/ECL@SS
466,18 kr Eks. mva
/ stykk
582,72 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
