Referanser
Dormer:F310M9X1.0X1
Rubix:6197548
EAN:7320760205983



Produktinformasjon : GJENGESNITT M9x1.00mm HSS BLANK BS 1127:1950 - F310M9X1.0X1 - DORMER
HSS Hexagonal cutting plate for metric fine thread BS 1127:1950 for non-alloyed steel <850 N/mm². Cast iron. Aluminium en aluminium- magnesium alloys Si <10%.
Bruksområder
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
Teknisk informasjon
Egenskaper
| Gjenger | m9 |
|---|---|
| Hus diameter | 25.4 mm |
| Gjenger | 1 mm |
| Hus materiale | hss |
| Diameter | 25.4 mm |
| Gjengediameter | 9 mm |
| Antall gjenger pr. tomme | 25.4 |
| Hus tykkelse | 9.53 mm |
| Type | adjustable / circular split |
| Behandlet | polert |
Vis UNSPSC/ECL@SS
835,85 kr Eks. mva
/ stykk
1 044,81 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel