Muttertrekker Bosch GDS 18V-450 PC (06019K4101)
Cordless Impact Wrench
Se teknisk informasjonSe dokumenterReferanser
Bosch:GDS 18V-450 PC (06019K4101)
Rubix:6464700
Produsent:06019K4101
EAN:4059952568126

Dokumenter
Produktinformasjon : Muttertrekker GDS 18V-450 PC SOLO LB COMO - 06019K4101 - Bosch
Make work easier with the GDS 18V-450 PC cordless impact wrench. Its two default modes on the user interface, metal bolt/nut (A) and wood screw (B), ensure controlled application to prevent broken screw heads and the loss of metal bolts or nuts by slowing down or shutting off the impact wrench. Each mode can be conveniently adjusted to a specific application via the Bosch Toolbox App. 450 Nm tightening and 800 Nm breakaway torque deliver top performance. Greater flexibility and control are provided thanks to three different speed/torque settings.
Egenskaper
•Two default screw modes for consistent driving. Each mode can be adjusted and individualised via the Bosch Toolbox App
Powerful 450 Nm tightening and 800 Nm breakaway torque performance
Versatile three-speed/torque settings for more flexibility and control
Powerful 450 Nm tightening and 800 Nm breakaway torque performance
Versatile three-speed/torque settings for more flexibility and control
Bruksområder
Metal Workshops/Locksmiths;Industrial Assembly;Framing;Vehicle Maintenance
Teknisk informasjon
Egenskaper
| Spenning [V] | 18 v li-ion V |
|---|---|
| Maksimum moment | 450 N.m |
| Vekt | 1.6 kg |
| Trådløs | ja |
| Firkantet adapter | 1/2 '' |
Vis UNSPSC/ECL@SS
5 463,97 kr Eks. mva
/ stykk
6 829,96 kr Inkl. mva
- Utsolgt





