Monobloc skjærer GISS Cutline 893419

CARBIDE END-MILL FOR ALUMINIUM 3 FLUTES

Se teknisk informasjon

Referanser

Erstattet ref.:843417
GISS Cutline:893419
Rubix:6364726
EAN:3660338458965
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Teknisk sammendrag

Diameter20 mm
Type halesylindrisk
hale diameter20 mm
Se alle karakteristika

Produktinformasjon : D.20 CARBIDE END MILL FOR ALUMINIUM, 3 FLUTES, STRAIGHT SHANK - 893419 - CUTLINE


Solid carbide endmill - For Aluminium & Non-ferrous materials - 3 flutes - 35° helix angle
Straight shank DIN 6535HA - Centre cut
High cutting performance & great finishing aspect
High positive cutting edge for smooth cutting and great finishing aspect
Polished cutting edge and special design to avoid sticking material and ease chips evacuation
Coolant mandatory for full slot operations!

Egenskaper

35° helix angle to give higher performance, lifetime and cutting parameter

Bruksområder

Coolant highly recommended to ease chips evacuation, reduce tool heat and increase lifetime
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Teknisk informasjon


Egenskaper
Diameter20 mm
Type halesylindrisk
hale diameter20 mm
Antall tenner3
Lengde på kutt45 mm
Total lengde100 mm
Senter kuttyes
Skjærematerialekarbid
Overflatebehandlingnon-coated
Typealuminium
Vinkel på helix35 °
Maskinerings materialenon-ferrous / aluminium
7 498,58 kr Eks. mva
/ stykk
9 373,22 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel