Referanser
Tsubaki:RS10B 3 CL SC
Rubix:114415
Produsent:72790103002
EAN:8718472230604



Produktinformasjon : RS 10B-3 Tsubaki connecting link 5/8'' triplex
Tsubaki BS/DIN GT4 Winner RS Roller Chain is the most advanced chain in the European market. The product is available in chain sizes from RF06B up to RS48B*. Simplex, duplex and triplex executions are at your disposal.Tsubaki GT4 Winner is enhanced with the following advantages: - Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS16B through RS24B.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.*RF06B curled bush; RS56B/RS72B on request.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.*RF06B curled bush; RS56B/RS72B on request.
Teknisk informasjon
Egenskaper
| Vekt | 38 g |
|---|---|
| kjede | 10b3cl |
| Kjede stigning | 15.875 mm |
| Profil | triplex (3) |
| Materiale | stainless steel sus304 (spring clips: sus301) |
| Vekt | 38 g |
| Mengde gi | 14.7 |
| Rulle diameter | 10.16 mm |
| Type | spring clip connecting link (clip type) |
Vis UNSPSC/ECL@SS
359,10 kr Eks. mva
/ stykk
448,88 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel