Referanser
Bahco:EX-RM
Rubix:422980
EAN:7311518298470

Dokumenter
Produktinformasjon : SAGHÅNDTAK HØYRE M EX-RM - EX-RM
Maksimal komfort med minimal anstrengelse takket være ergonomisk design
Svært god komfort med asymmetrisk utforming som eliminerer trykkpunkter
Rask utskifting av bladet med patentert låsemekanisme
Tilgjengelig i høyrehendt medium og stor, venstrehendt medium
Svært god komfort med asymmetrisk utforming som eliminerer trykkpunkter
Rask utskifting av bladet med patentert låsemekanisme
Tilgjengelig i høyrehendt medium og stor, venstrehendt medium
Egenskaper
•Handsaw handle developed according to the scientific ERGO™ process
Asymmetrical handle in different sizes for right-handed as well as left-handed users
Asymmetrical shape and extended support wing spreads the pressure on the hand to the entire palm
Conventional handles tend to concentrate the pressure to a line in the centre of the hand
For right-handed, large and medium sizes are available and for left-handed large size is available
Handles can be used with all EX-saw blades
Maximum comfort with minimum effort due to the ergonomic design
Quick and easy saw blade change using the patented click system
Asymmetrical handle in different sizes for right-handed as well as left-handed users
Asymmetrical shape and extended support wing spreads the pressure on the hand to the entire palm
Conventional handles tend to concentrate the pressure to a line in the centre of the hand
For right-handed, large and medium sizes are available and for left-handed large size is available
Handles can be used with all EX-saw blades
Maximum comfort with minimum effort due to the ergonomic design
Quick and easy saw blade change using the patented click system
Teknisk informasjon
Egenskaper
| Vekt | 560 g |
|---|---|
| Lengde | 60 mm |
| Type | håndsag |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
