Hydraulisk verkstedpresse og tilbehør/reservedel for hydraulisk verkstedpresse Bahco BH715

Bench Press

Se teknisk informasjonSe dokumenter

Referanser

Bahco:BH715
Rubix:422535
EAN:7314150237555
brand logo

Teknisk sammendrag

Arbeidsbredde970 mm
Se alle karakteristika

Dokumenter

Produktinformasjon : HYDRAULISK BENKPRESSE 15T - BH715


Egenskaper

15 T bench press
Heavy duty construction with rounded shapes and exclusive design
Large pressure gauge filled with glycerine for easy reading at convenient eye level
Double speed pump with built-in safety overload valve
Hard chrome plated slide and piston
Rulers to facilitate centring the piston on the part to be extracted or inserted
Two V-blocks included, usable on V or flat side as needed
Auto-centring pins for the table
Double speed pump with built-in safety overload valve
Pressing punch set with six punch pins and a punch plate included
Insulated handlesTool tray at the bottomCE certified according to 2006/42/ECQuick approach feature using the pedal or the handle

Teknisk informasjon


Egenskaper
Vekt83000 g
Arbeidsbredde970 mm
Vekt80 kg
Kapasitet15 t
16 598,12 kr Eks. mva
/ stykk
20 747,65 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel