Referanser
Bahco:3857-20-0.9-EZ-S
Rubix:425999
EAN:7311518264796
Produktinformasjon : BANDSÅGBLAD BIMETALL EZ-S 20MM
Easy-Cut is a new generation of universal bandsaws. Specifically designed for cutting ferrous, non-ferrous, bar stock, pipe, profiles or bundles. Unique, innovative tooth design that allows a significantly wider range to be cut compared to a conventional tooth form. With the same bandsaw, a significantly wider range of materials and shapes can be cut. You simply choose the bandsaw according to the size of your workpiece: small, medium or large.
Teknisk informasjon
Egenskaper
| Vekt | 132,9 g |
|---|
Vis UNSPSC/ECL@SS
124,80 kr Eks. mva
/ stykk
156,00 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel