Referanser
Dormer:C50012.0
Rubix:6200024
EAN:7320760073155



Produktinformasjon : SKAFTFRES RADIEPINNEFRES 12.00mm HSS-E BLANK DIN 327 D - C50012.0 - DORMER
HSS-E extra short radius cutter with Weldon shank DIN 327D N 30° uncoated 2-flute for unalloyed steel <700 N/mm². Titanium. Nickel and copper alloys.
FRAISE 12,00 2D COURT QC C500 HSCO
Bruksområder
• Free-cutting steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta brass, bronze (<200 HB <700 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta brass, bronze (<200 HB <700 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
Teknisk informasjon
Egenskaper
| Diameter | 12 mm |
|---|---|
| Type hale | weldon |
| hale diameter | 12 mm |
| Antall tenner | 2 |
| Lengde på kutt | 16 mm |
| Total lengde | 73 mm |
| Senter kutt | without |
| Skjæremateriale | hss |
| Overflatebehandling | uncoated |
| Type | radius end mill |
| Maskinerings materiale | unalloyed steel, titanium, nickel and copper alloys |
| Kutte vinkel | 30 ° |
Vis UNSPSC/ECL@SS
911,06 kr Eks. mva
/ stykk
1 138,82 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
