Akseltetningsledd og gamma-ringer Freudenberg Sealing Technologies 40413476

BA Radial Aksel Tetning

Se teknisk informasjonSe dokumenter

Referanser

Freudenberg Sealing Technologies:40413476
Rubix:527253
Produsent:40413476
brand logo

Teknisk sammendrag

Inner diameter85 mm
Ytter diameter (inch)110 mm
Bredde8 mm
Se alle karakteristika

Dokumenter

Produktinformasjon : Radial Shaft Seal 85 X 110 X 8 / 0 mm Type AS 75 FKM 595


Pressure-resistant type for use without back-up ring in pressurised units such as hydraulic pumps and motors as well as hydrodynamic couplings. With additional dust lip to protect against exterior soiling.

Egenskaper

- Used preferably in pressurised units
- Reliable sealing of the housing bore, even with increased roughness of the bore, thermal expansion and split housings
- Advantages when sealing low viscosity and gaseous media
- Additional dust lip as additional seal against moderate to medium dust and dirt ingress from outside
- Small axial dimensions (Note: can lead to temperature increase from frictional heat)

Teknisk informasjon


Egenskaper
Inner diameter85 mm
Ytter diameter (inch)110 mm
Bredde8 mm
Materialefkm/fpm
Monteringsforminnfelt pakning med metallarmatur med fjær og støvleppe
  • Tilgjengelig – Leveringsdato på forespørsel