Referanser
Bosch:2608597625
Rubix:360366
EAN:3165140183345

Dokumenter
Produktinformasjon : TRÄSPIRALBORR SW8,5 11X160X235MM - 2608597625 - BOSCH
The PRO Auger bit is a great choice for carpenters and woodworkers who need a fast and precise accessory to drill deep holes in hardwood and softwood. The bit has a strong screw tip that helps you start new holes precisely where you need them. The tip draws the auger bit into your workpiece, so you can drill with ease. Its main cutting edge is ground for sharpness. The flute’s design ensures the chips are removed effectively, which means you get precise and dimensionally stable drilling
Egenskaper
•Precision drilling in wood
Self-feeding screw tip pulls the bit through wood
Hex shank for a strong connection and maximum torque transmission in three-jaw chucks and ¼" internal hex tool holders
Self-feeding screw tip pulls the bit through wood
Hex shank for a strong connection and maximum torque transmission in three-jaw chucks and ¼" internal hex tool holders
Teknisk informasjon
Egenskaper
| Vekt | 96 g |
|---|---|
| Dimensjoner emballert (D x B x H) | 295x40x20 mm |
| Vekt emballert | 83 g |
| Total lengde | 235 mm |
| Borre diameter | 11 mm |
| hale diameter | 6.35 mm |
| Type hale | sekskantet |
| Lengde på kutt | 170 mm |
Vis UNSPSC/ECL@SS
188,06 kr Eks. mva
/ stykk
235,07 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
