Referanser
Bosch:2608585737
Rubix:361705
EAN:3165140510998



Produktinformasjon : FÖRSÄNKARE 3X16MM - 2608585737 - BOSCH
This multifunctional bit, made of tool steel, has a countersink angle of 90 degrees, five cutting edges, and can also be used as a depth stop. It comes with a hexagon pin key; brad point drill bit is not included. It is intended for use in drill stands and drill drivers.
Egenskaper
•Mounted on a brad point drill bit, all three applications are achievable at once, obtaining proficient results
Made of tool steel, countersink angle of 90 degrees, five cutting edges; can also be used as depth stop
Comes with a hexagon pin key, brad point drill bit not included
Made of tool steel, countersink angle of 90 degrees, five cutting edges; can also be used as depth stop
Comes with a hexagon pin key, brad point drill bit not included
Teknisk informasjon
Egenskaper
| Vekt | 35 g |
|---|---|
| Dimensjoner emballert (D x B x H) | 125x60x15 mm |
| Vekt emballert | 35 g |
| Hus materiale | hss |
| Diameter | 3 mm |
| hale diameter | 16 mm |
Vis UNSPSC/ECL@SS
163,01 kr Eks. mva
/ stykk
203,76 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
