Kjedelås Tsubaki RS50 1 CL SC

ANSI G8 Offset Link

Se teknisk informasjon

Referanser

Tsubaki:RS50 1 CL SC
Rubix:113856
Produsent:1971500002
EAN:8718472063356
TSUBAKI CONNECTING LINK RS50-1-5/8

Teknisk sammendrag

kjede50 cl
Kjede stigning15.875 mm
Profilsimplex (1)
Se alle karakteristika

Produktinformasjon : ANSI RS 50-1 Tsubaki connecting link


Pursuing the ultimate in quality, Tsubaki has created the world's highest standard of roller chain. Tsubaki G8 ANSI RS Roller Chain set the bar higher with design innovations that deliver solid results!Tsubaki ANSI G8 is enhanced with the following advantages:
- Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS80 through RS140.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.

Teknisk informasjon


Egenskaper
Vekt16 g
kjede50 cl
Kjede stigning15.875 mm
Profilsimplex (1)
Materialecarbon steel
Vekt16 g
Rulle diameter10.16 mm
Typeclip connecting link (simplex)
114,38 kr Eks. mva
/ stykk
142,98 kr Inkl. mva
  • Tilgjengelig