Referanser
Tsubaki:RS16B 2 2POL RP
Rubix:114085
Produsent:72790162008
EAN:8718472231410



Dokumenter
Produktinformasjon : RS 16B-2 Tsubaki 2-pitch 0ffset link
Tsubaki BS/DIN GT4 Winner RS Roller Chain is the most advanced chain in the European market. The product is available in chain sizes from RF06B up to RS48B*. Simplex, duplex and triplex executions are at your disposal.Tsubaki GT4 Winner is enhanced with the following advantages: - Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS16B through RS24B.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.*RF06B curled bush; RS56B/RS72B on request.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.*RF06B curled bush; RS56B/RS72B on request.
Teknisk informasjon
Egenskaper
| Vekt | 290 g |
|---|---|
| kjede | bs runner |
| Kjede stigning | 25.4 mm |
| Profil | duplex (2) |
| Materiale | steel alloy |
| Vekt | 290 g |
| Rulle diameter | 15.88 mm |
| Type | roller chain |
Vis UNSPSC/ECL@SS
1 102,99 kr Eks. mva
/ stykk
1 378,74 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel