Referanser
Stahlwille:540aHD 7/16
Rubix:6266347
Produsent:02501028
EAN:4018754285716



Produktinformasjon : Kråkefot-Nøkkel 3/8 Firk, 540aHD, NV7/16, Heavy Duty - 02501028 - Stahlwille
for particularly high loads, e.g. screwing into
stainless steel. Full use of the wrench fork in combination
with a standard ratchet.
Warning! Modification of the torque wrench adjustment values, chrome-plated. Supplied without ratchet.
new references for CFM 56 LEAP engines
stainless steel. Full use of the wrench fork in combination
with a standard ratchet.
Warning! Modification of the torque wrench adjustment values, chrome-plated. Supplied without ratchet.
new references for CFM 56 LEAP engines
Teknisk informasjon
Egenskaper
| Åpning | 7/16'' |
|---|---|
| Lengde | 40 mm |
| Type | kråkefotnøkkel |
| Behandlet | krommet |
| Diameter | 26 mm |
Vis UNSPSC/ECL@SS
568,82 kr Eks. mva
/ stykk
711,03 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
