Referanser
3M:28337
Rubix:436592
Produsent:7000032223
EAN:4046719391165

Produktinformasjon : 3M™ Elite Trykkluftdrevet eksentersliper med tohåndsgrep 150mm, 9,5mm slaglengde - 28337
Use the ergonomic 3M™ Random Orbital Sander - 2-Hand to extract dust and refine a variety of materials – including wood, composite and advanced substrates.
Our random orbital sander features a powerful .45 HP motor with 3/8” orbit for higher stock removal rates.
The two handle, Comfort Grip design makes it easier to sand in tricky areas and minimises operator discomfort while maximising control.
This sander is available with or without side handle, and features a rear exhaust.
Included with this sander is a 3M™ Hookit™ Clean Sanding Pad, Filter Bag Adaptor and HEPA rated Clean Sanding Filter Bag – for efficient dust extraction and capture.
Our random orbital sander features a powerful .45 HP motor with 3/8” orbit for higher stock removal rates.
The two handle, Comfort Grip design makes it easier to sand in tricky areas and minimises operator discomfort while maximising control.
This sander is available with or without side handle, and features a rear exhaust.
Included with this sander is a 3M™ Hookit™ Clean Sanding Pad, Filter Bag Adaptor and HEPA rated Clean Sanding Filter Bag – for efficient dust extraction and capture.
3M™ Random Orbital Sander - 2-Hand features a powerful .45 HP motor, 3/8” orbit and comfort grip handle to offer greater control in hard to sand areas, with less vibration. Our sander is designed for use with two hands and comes with or without side handle, and a rear exhaust.
Egenskaper
Powerful .45 HP motor combined with 3/8” orbit offers higher stock removal rates;Features 3M™ Patented Clean Sanding system with HEPA-rated filter bag for efficient dust extraction and capture;Ergonomic two-handle design for ease of use, less operator fatigue and better control in hard to sand areas;Designed for operator comfort with a vibration minimising handle;Two hand design gives you full control, even for heavy duty applications;Low vibration for increased operator comfort;Optimized for superior dust extraction for a clean working enviroment
Bruksområder
Use on wood, composite and advanced substrates in a variety of industry applications
Teknisk informasjon
Egenskaper
| Dimensjoner emballert (D x B x H) | 176x213x405 mm |
|---|---|
| Vekt emballert | 1660 g |
| Form av platået | rund |
| No-load hastighet | 12000 rpm |
| Vekt | 1.32 kg |
| Luft forbruk | 594 l/min |
| Motor effekt [kW] | 336 W |
Vis UNSPSC/ECL@SS
9 207,05 kr Eks. mva
/ stykk
11 508,81 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel