Isolasjonstape 3M TEMFLEX 165 19MM X 20M PURPLE
3M™ Temflex™ vinyl elektrisk teip 165
Se teknisk informasjonSe dokumenterReferanser
3M:TEMFLEX 165 19MM X 20M PURPLE
Rubix:6455837
Produsent:7100184806
EAN:04054596611757

Dokumenter
Produktinformasjon : Temflex Vinyleltejp 165, Lila, 19 mm x 20 m, E0752780 - 7100184806 - 3M
3M™ Temflex™ Vinyl Electrical Tape 165 is 0.15 mm thick, good quality, multi-purpose vinyl insulating tape. It has great resistance to moisture and varying weather conditions. It is a polyvinyl chloride (PVC) tape that is flame-retardant and conformable. 3M Temflex 165 Tape provides great mechanical protection with minimum bulk. It is a UL Listed and CSA Certified “Insulating Tape.” The product is Made in Europe* with an Innovative new manufacturing process that is 100% solvent free** (*/**Does not apply to Yellow/Green products)
3M™ Temflex™ 165 Vinyl Electrical Tape is a 0.15mm thick professional PVC insulating tape suitable for indoor or outdoor use.
Egenskaper
• Offer good resistance to abrasion, acid, alkalis and varying weather conditions – including sunlight
• Provides high electric strength
• Keep a high level of performance in ambient temperatures up to 90°C
• Professional grade tape, suitable for indoor or outdoor use
• Available in industry standard colours
• VDE Cerified, IEC 60454-3-1-5/F-PVCP/90
• Flame-retardant
• Made in Europe (Does not apply to Yellow/Green products)
• Innovative new manufacturing process that is 100% solvent free with lower emissions (Does not apply to Yellow/Green products)
• Rainbow 10 pack, various colour selection avaliable
Bruksområder
Insulation
Teknisk informasjon
Egenskaper
| Bredde | 19 mm |
|---|---|
| Lengde | 20 m |
| Tykkelse | 0.15 mm |
| Farge | lilla |
| Materiale | pvc |
| Maks temperatur | 90 °C |
Vis UNSPSC/ECL@SS
2 443,00 kr Eks. mva
/ 100 stykk
3 053,75 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
Bredde
Lengde
Farge
lilla