Referanser
3M:1027426
Rubix:6073274
Produsent:7000057833
EAN:00054007099208

Produktinformasjon : Scotch® Super 88 Eletrikertape, Svart, 19 mm x 6 m - E0754130
Get moisture-tight electrical and mechanical protection with minimum bulk when using Scotch® Super 88 Vinyl Electrical Tape. This UL, CSA and VDE approved tape combines elastic backing and an aggressive adhesive to provide moisture-tight electrical and mechanical protection with minimum bulk. It’s designed to perform continuously in ambient temperatures up to 105 °C. The tape is conformable for cold weather applications down to -18 °C. It has excellent resistance to abrasion, moisture, alkalis, acids, corrosion and varying weather conditions, including UV exposure. It also offers consistent electrical strength even when wet, and inhibits corrosion of electrical conductors.
Scotch® Vinyl Electrical Tape Super 88 is a premium grade, all-weather PVC insulating tape. This electrical tape combines elastic backing and an aggressive adhesive to provide moisture-tight electrical and mechanical protection with minimum bulk.
Egenskaper
The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers excellent electrical and mechanical protection
Premium grade, all-weather PVC insulating tape
Provides moisture-tight electrical and mechanical protection with minimum bulk
UL, CSA and VDE approved
Premium grade, all-weather PVC insulating tape
Provides moisture-tight electrical and mechanical protection with minimum bulk
UL, CSA and VDE approved
Teknisk informasjon
Egenskaper
| Bredde | 19 mm |
|---|---|
| Lengde | 6 m |
| Tykkelse | 0.178 mm |
| Farge | svart |
| Materiale | polyvinyl chloride (pvc) |
| Spenning [V] | 600 V |
| Strekkfasthet | 14.2 N/mm² |
| Minimum temperatur | -18 °C |
| Maks temperatur | 105 °C |
| Vann resistant | ja |
Vis UNSPSC/ECL@SS
456,27 kr Eks. mva
/ pakke
570,34 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel