Fjærkrok 3M 2199879

3M™ Protecta® Self-locking snap hooks

Se teknisk informasjon

Referanser

3M:2199879
Rubix:6399385
Produsent:7100220238
brand logo

Teknisk sammendrag

Åpningdraaisluiting mm
Hovedmaterialetstål

Produktinformasjon : Protecta selvlåsende karabinkrok med forankringsøye, AJ593 - 7100220238 - 3M


User-friendly, compact design;Snap hooks made of steel or aluminium with a variable-width opening;Versatile attachment to fall protection systems;Corrosion-resistant;Available in several sizes and shapes;Recommended for mining, oil and gas, utilities, wind energy and general industrial applications;Meets the requirements of EN362;High-quality construction in steel or aluminium;Durable and lightweight;Self-locking snap hooks provide a semi-permanent connection between various components of a fall protection system

Egenskaper

The automatic closing and locking function makes them the ideal choice when the user has to open and close the connector many times during the working period. Quick and easy to open with one hand.

Teknisk informasjon


Egenskaper
Åpningdraaisluiting mm
Hovedmaterialetstål
1 577,67 kr Eks. mva
/ stykk
1 972,09 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel