Tilbehør 3M PF-602E+

3M™ PF-600E+ serie batteridrevet pusteluftsystem

Se teknisk informasjonSe dokumenter

Referanser

3M:PF-602E+
Rubix:6399564
Produsent:7100293325
EAN:04064035079833
brand logo

Dokumenter

Produktinformasjon : Batteridrevet åndedrettsvern, PF-602E+ - 7100293325 - 3M


For a durable, economical powered air respirator use 3M™ Powered Air Respirator PF-602E+. Airflow indicator PF-972 included. The 3M™ PF-602E+ turbo unit features an automatic monitoring feature that checks the unit is operating as designed, warns the user of low battery and compensates for changes in filter resistance (i.e. as the filter loads with particulate). It is designed to be compatible with loose fitting 3M™ Versaflo™ S- Series headtops S-655, S-657, S-757 & S-855E; 3M™Versaflo™ M-200, M-300 and M-400 range of helmets, Helmet in hood FH-51; tight fitting 3M™ FF-300 and 3M™ FF-600 Full facepieces and the 3M™ DT-Series range of filters. The unit has an IP 65 rating with filters and decontamination plugs fitted to the filter and hose ports, making it suitable for cleaning by showering/water spray. The integrated battery is safely enclosed within the turbo unit casing and is rechargeable in-situ.
3M™ Powered Air Respirator PF-602E+ is a durable powered air respirator at an affordable price, designed for heavy duty environments .

Egenskaper

Durable and economical powered air respirator system;Compatible with the 3M™ DT Series filters and specific 3M™ Versaflo™ headtops;Automatic monitoring feature checks that the unit is operating as designed, warns the user of low battery and compensates for changes in filter resistance (i.e. as the filter loads with particulate);Durable design suitable for cleaning by shower/water spray;Integrated battery and simple one-button functionality

Bruksområder

Demolition;Grinding

Teknisk informasjon


Egenskaper
17 825,78 kr Eks. mva
/ stykk
22 282,22 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel