Tilbehør til luft respirator 3M TR-971

3M™ luftstrømsindikatorer for pusteluftsystemer

Se teknisk informasjonSe dokumenter

Referanser

3M:TR-971
Rubix:6051709
Produsent:7100035846
EAN:00051141567075
brand logo

Teknisk sammendrag

Typeair flow indicator
Se alle karakteristika

Dokumenter

Produktinformasjon : 3M™ Versaflo ™ TR-971 Luftstrømsindikator - TR-971


Ensure your 3M™ Versaflo™ Powered Air Turbo system is exceeding its minimum design air flow rate with 3M™ Versaflo™ Air Flow Indicator, TR-971. Our air flow indicator provides a simple and reliable way to check the airflow of your Versaflo™ Turbo unit at the various elevations and temperatures within the system's operational range. The air flow of the turbo unit must be checked before every use. If the air flow level is below the minimum flow rate, the respirator system should not be used until further examination.

Egenskaper

Ensure 3M™ Versaflo™ Powered Air Turbo system is exceeding the manufacturers minimum design flow rate Testing enabled at various elevations and temperatures Air flow indicator must be tested before using system Easy to use

Teknisk informasjon


Egenskaper
Vekt emballert52,6 g
Typeair flow indicator
461,22 kr Eks. mva
/ stykk
576,53 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel