Aktive Øreklokker 3M 7100153423
3M™ PELTOR™ WS™ LiteCom Pro III hodesett
Se teknisk informasjonSe dokumenterReferanser
3M:7100153423
Rubix:6258619
Produsent:7100153423
EAN:07318640068070



Dokumenter
Produktinformasjon : PELTOR WS LiteCom PRO III GB-headset, 33 dB, hodebøyle, MT73H7A4D10EU - 7100153423 - 3M
3M™ PELTOR™ WS™ LiteCom Pro III Headsets help you communicate efficiently and effectively in noisy environments.Our headsets have a built-in analogue and digital two-way radio, which allows headset-to-headset communication and can be integrated into similar professional radio systems. You can program up to 70 unique radio channels.Sound levels constantly change in demanding situations. When the noise quiets down, you can turn up the environmental listening function to improve situational awareness or speak with people who are close by, and if the hazardous noise returns the level dependent technology will kick in to help protect your hearing again.The noise cancelling waterproof microphone provides voice-operated transmission for hands free use, and Bluetooth® multipoint connectivity allows seamless connection of mobile devices, so you can make and take calls without stopping work.
3M™ PELTOR™ WS™ LiteCom Pro III Headsets are our high performance hearing protectors with a built-in analogue and digital programmable two-way communication radio, level-dependent functionality for ambient listening, Bluetooth® multipoint connectivity, Lithium-Ion rechargeable battery and an external connection jack. Available in headband, neckband and helmet-mounted models.
Egenskaper
Hearing protector with built-in programmable analogue and digital two-way radio;Push-to-listen quick activation of level dependent function;Push-to-listen quick activation of level dependent function;Program up to 70 unique radio channels;Level-dependent technology helps improve situational awareness and communication;Noise cancelling waterproof microphone;Noise cancelling waterproof microphone;Voice operated transmission (VOX) for hands free use in high noise environments;Voice operated transmission (VOX) for hands free use in high noise environments;Lithium-Ion rechargeable battery;Available in headband, neckband and helmet mounted models;Use to help you communicate efficiently in high noise environments
Bruksområder
Use to help you communicate efficiently in high noise environments
Teknisk informasjon
Egenskaper
| Enkelt nummer rating SNR | 33 dB |
|---|---|
| Type | hodetelefoner |
| Vekt | 1366 g |
| Farge | grønn |
Vis UNSPSC/ECL@SS
20 212,56 kr Eks. mva
/ stykk
25 265,70 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel