Referanser
3M:7100088455
Rubix:6400010
Produsent:7100088455
EAN:4054596123182






Produktinformasjon : PELTOR ProTac III-headset, 25 dB, smale klokker, svart, hjelmfeste, MT13 - 7100088455 - 3M
The 3M™ PELTOR™ ProTac III hearing protection protects against harmful noise, while allowing ambient sounds to be heard at a sound level of less than 82 dB. It increases your ability to communicate with nearby colleagues, hear warning signals, approach vehicles or sounds from machines and processes. EN352-1 / EN352-3 / EN352-4 / EN352-6 STANDARDS.
Egenskaper
Hearing protector helps protect against harmful noise, whilst allowing ambient sounds to be heard Built-in level-dependent function allows the wearer to hear ambient sounds, such as conversations, machine sounds and warning signals 3.5 mm stereo jack to connect to your mobile phone or two-way radio to hear the call right in your ear Auto power off turns headset off after 4 hours of non-use, to save energy and a low-battery warning informs you when to change batteries Voice guided menu system so no need to take your headset off To reduce the corrosion caused by sweat the electronics are located in the outer part of the cup
Teknisk informasjon
Egenskaper
| Vekt emballert | 603,3 g |
|---|---|
| Enkelt nummer rating SNR | 25 dB |
| Type | hodetelefoner |
| Vekt | 322 g |
| Farge | svart |
Vis UNSPSC/ECL@SS
1 582,88 kr Eks. mva
/ stykk
1 978,60 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel