Referanser
3M:MRX21A2WS7
Rubix:6450748
Produsent:7100333019
EAN:00068060857545






Produktinformasjon : WS ALERT XP+ FM-radioheadset, RDS, appstøtte, hodebøyle, MRX21A2WS7 - 7100333019 - 3M
The Bluetooth® MultiPoint headset with noise-cancelling microphone and connects to a mobile app to more easily set-up and adjust the headset. The headset helps to protect you against hazardous noise, but also makes it easy to make phone calls with both hands free in noisy environments.
3M™ PELTOR™ WS™ ALERT™ XP+ FM-Radio Headset, WS7, App support, FM-Radio with RDS, MultiPoint Bluetooth, turquoise.
Egenskaper
FM-Radio with RDS;Bluetooth® MultiPoint technology;Noise-cancelling boom microphone;Connection to an compatible mobile App to more easily set-up and adjust the headset;OTA (over-the-air firmware update);Push-to-Listen feature to easily and instantaneously Listen to your surroundings;Voice-guided menu system;Auto power off: The headset will turn off after 4 hours of non-use to save battery;Low-battery warning at low battery level;Replaceable cushions and foam liners;USB-C charging connector
Teknisk informasjon
Egenskaper
| Enkelt nummer rating SNR | 31.5 dB |
|---|---|
| Type | hodetelefoner |
| Vekt | 552 g |
| Farge | svart |
Vis UNSPSC/ECL@SS
6 943,67 kr Eks. mva
/ stykk
8 679,59 kr Inkl. mva
- Tilgjengelig