Aktive Øreklokker 3M PIC-100-EU
3M™ PELTOR™ Professional In Ear Communication Headset
Se teknisk informasjonSe dokumenterReferanser
3M:PIC-100-EU
Rubix:6399301
Produsent:7100262855
EAN:00638060433157

Dokumenter
Produktinformasjon : PELTOR Professional In-Ear-kommunikasjonsheadset, PIC-100 EU - 7100262855 - 3M
With the 3M™ PELTOR™ PIC-100 Headset, the 3M™ PELTOR™ Brand is introducing multiple innovative technologies to help workers stay protected and productive. Featuring on-demand fit-test functionality at the push of a button, users can obtain their personal protection level, to help ensure they have enough protection for their hazardous noise environment. The PIC-100 also features environmental listening technology. This assists workers to communicate face-to-face, in low or intermittent noise, and to hear environmental sounds at safe levels without being tempted to remove or poorly fit their hearing protection. Compatible with several different eartip styles and sizes, users can choose the eartips they prefer and ones that provide adequate protection.
The PIC-100 headset features 3M’s innovative close-connect wireless technology that allows multiple people to speak simultaneously, headset to headset, enabling communication in a variety of noisy environments when workers are in close proximity. Headsets automatically connect with one another as they come into range without any need for pairing. Voice Operated Transmission (VOX) enables users to seamlessly communicate, hands-free, without the touch of a button. The system also allows users to transmit with the Push-to-Talk (PTT) feature, which may be preferred in some situations. Bluetooth® wireless communication for connection to smart devices and two-way radios is also included.
Featuring an in-ear speech microphone, the PIC-100 headset is not dependent on a boom microphone near the mouth to detect speech, making the PIC-100 headset compatible with a wide range of personal protective equipment, including respirators.
For the first time ever, 3M™ PELTOR™ Brand is launching a 3M™ Connected Equipment App that allows for PIC-100 firmware updates over-the-air (OTA), on demand.
Welcome to the next generation of protective communication.
The 3M™ PELTOR™ Brand is a respected global leader in hearing protection and communication solutions. With production facilities in several countries including the US, 3M PELTOR supplies innovative solutions to numerous industries worldwide including elite tactical military teams and law enforcement agencies. The PELTOR brand is built tough for the working professional. Contact us today to discover how PELTOR protective communication solutions can help keep workers safe while promoting productivity.
The 3M™ PELTOR™ Professional In-Ear Communication Headset, PIC-100 is a next generation protective communication solution. The innovative, on-demand fit test informs the users of their personal protection level, while an in-ear speech microphone and multiple wireless technologies enable clear communication in noisy environments.
Egenskaper
Designed to help improve worker efficiency and safety;Helps to provide hearing protection;Built-in full-duplex radio for quick and easy hands-free communication;Bluetooth® technology for wireless connection of external devices;On demand hearing protector fit test function;Environmental listening helps promote auditory situational awareness;6 separate channels enable different groups to operate in close proximity without interference;Replaceable eartips in multiple types & sizes;Acoustical speech microphones in your ears pick up your voice, eliminating the need for a traditional boom microphone;An in-ear speech-communication microphone makes it easier to use together with 3M respiratory protection
Bruksområder
Hazardous Noise Environment: General Manufacturing ,Construction ,Food & Beverage Manufacturing
Teknisk informasjon
Egenskaper
| Enkelt nummer rating SNR | 38 dB |
|---|---|
| Type | hodetelefoner |
| Vekt | 134 g |
| Farge | gul |
Vis UNSPSC/ECL@SS
14 427,73 kr Eks. mva
/ stykk
18 034,66 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel