Filter 3M 2128

3M™ Particulate Filters

Se teknisk informasjonSe dokumenter

Referanser

3M:2128
Rubix:6052245
Produsent:7000052348
EAN:0051131529052
brand logo

Teknisk sammendrag

Typeparticulate filters
Klassep2r+ odours organic vapours + acid gas odours

Dokumenter

Produktinformasjon : 3M™ Partikkelfilter klasse P2R * - 2128F


3M™ Particulate Filters provide protection against a wide range of dusts, mist and other particles. 3M parituclate filters offer low breathing resistance and good balance with a slim, swept back profile, designed to optimise your field of vision when wearing the respirator. Selected filters in the range can be used in conjunction with a 3M™ 501 filter retainer and a 3M™ Gas & Vapour Filter to provide combined gas, vapour and particulate protection.Filters are available in P2 and P3 performance levels, with hard case options for heavy duty environments and those requiring easy decontamination. Filters can be clicked into place easily, simply align the connections and twist into place. They can be used with all 3M reusable respirators featuring a bayonet style connection.
3M™ Particulate Filters provide protection against a wide range of dusts, mist and other particles. 3M particulate filters offer low breathing resistance and good balance with a slim, swept back profile, designed to optimise your field of vision when wearing the respirator. Selected filters in the range can be used in conjunction with a 3M™ 501 filter retainer and a 3M™ Gas & Vapour Filter to provide combined gas, vapour and particulate protection.

Egenskaper

Protects against a range of dusts, mists and particulates;Options for P1, P2 or P3 protection;Features the 3M Bayonet style connection;Lightweight with low breathing resistance;Low-profile design minimises interference with field of view;Compatible with 3M™ Half and Full Facemasks with the bayonet style connection;Simply align and twist to secure the filters in place.

Bruksområder

Suitable for half and full-face 3M™ Reusable Masks with a bayonet-style connection;Use for protection in hazardous environments

Teknisk informasjon


Egenskaper
Typeparticulate filters
Klassep2r+ odours organic vapours + acid gas odours
1 553,49 kr Eks. mva
/ pakke
1 941,86 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel