Filter Sundström® SR-217

FILTER SUNDSTROM A1 SR-217

Se teknisk informasjon

Referanser

Sundström®:SR-217
Rubix:6266324
Produsent:H02-2512
EAN:7392203202255
brand logo

Teknisk sammendrag

Typefilter
Klasse1
Se alle karakteristika

Produktinformasjon : Gassfilter SR 217 A1 - H02-2512 - Sundstrøm


The 217 filter, class 1, is intended for use in Sundström masks and half-masks. Both filters protect against organic gases and vapours, e.g. solvents with a boiling point above +65 °C. The filter can be easily combined with the SR 510 P3 R particulate filter, thereby providing additional protection against particles and aerosols, e.g. during spray painting.

Teknisk informasjon


Egenskaper
Typefilter
Klasse1
Materialepolyester, abs, activated carbon
  • Tilgjengelig – Leveringsdato på forespørsel