Filter Honeywell 1783000

Aluminiumsfilter 300 A2B2E2K1P3

Se teknisk informasjon

Referanser

Honeywell:1783000
Rubix:440249
EAN:7312557830003
brand logo

Teknisk sammendrag

Produktinformasjon : A2B2E2K1P3 300 FZ


The A2B2E2K1P3 filter is used to protect against toxic gases type A, B, E and K (organic and inorganic gases and vapours, acidic gases and vapours, sulphur dioxide and amino organic products, but also toxic dust and particles, liquid or solid aerosols). High filter efficiency (99.95%). The complete mask and A2B2E2K1P3 filter should only be used when the toxic concentration is less than 2000 x LEP. (LEP-VME for 8 hours of work or VLE for 15 minutes of work) (see INRS document ed. 780 "Respiratory Protection Devices").
Attached to the Sperian full mask with an RD 40 fitting, to ensure a reliable hold and excellent waterproofing. Extremely high absorption capacity.
Standards: EN141:2000 and EN143 Class 3

Egenskaper

Few impacts caused by external shocks - Shock memory - physical 'Indicator'

Bruksområder

Filter for half masks and full masks.

Teknisk informasjon


Egenskaper
Klasse3
Materialealuminium
Koblingrd40
  • Tilgjengelig – Leveringsdato på forespørsel