Referanser
3M:953619
Rubix:432323
Produsent:7000111566

Teknisk sammendrag
| Bredde | 19 mm |
|---|---|
| Lengde | 66 m |
| Materiale | polyethylene, rubber (adhesive) |
Produktinformasjon : 3M™ Dobbeltsidig Skumtape 9536 - 953619
Bond a wide range of materials with 3M™ Double Coated Foam Tape 9536. Our versatile, white tape is a polyethylene foam coated on both sides with a rubber based adhesive. Suitable for smooth to slightly rough surfaces, this is a closed cell polyethylene foam tape designed primarily for indoor applications with a wide temperature tolerance of -40°C to 80°C.
Our double coated tape has high tack properties and is perfect for general purpose mounting and joining. It adheres well to apolar substrates and many other surfaces.
Our double coated tape has high tack properties and is perfect for general purpose mounting and joining. It adheres well to apolar substrates and many other surfaces.
3M™ Double Coated Foam Tape 9536 is white, 1.0 mm thick, coated on both sides with a rubber based adhesive
Egenskaper
White, 1mm thick, double coated polyethylene foam with rubber based adhesive;Mount and join a wide range of materials;It adheres well among other things on apolar substrates.;Use in temperatures ranging from -40°C to 80°C;Suitable for smooth to slightly rough surfaces
Bruksområder
Use for general purpose mounting and joining applications
Teknisk informasjon
Egenskaper
| Dimensjoner emballert (D x B x H) | 280x370x370 mm |
|---|---|
| Vekt emballert | 2682 g |
| Bredde | 19 mm |
| Lengde | 66 m |
| Materiale | polyethylene, rubber (adhesive) |
| Tykkelse | 0.4 mm |
| Farge | hvit |
| Båndtype | skumtape |
Vis UNSPSC/ECL@SS
5 569,92 kr Eks. mva
/ 12 stykk
6 962,40 kr Inkl. mva
- Tilgjengelig