Bånd 3M 7000029048

3M™ Dobbeltsidig Tape 9737 Klar

Se teknisk informasjon

Referanser

3M:7000029048
Rubix:432331
Produsent:7000029048
EAN:00051115314650
brand logo

Teknisk sammendrag

Bredde48 mm
Lengde55 m
Materialepolyester film (backing), acrylic (adhesive), densified kraft paper (primary liner)
Se alle karakteristika

Produktinformasjon : 3M™ Dubbelhäftande Tejp 9737, Transparent, 48 mm x 55 m


3M™ Double Coated Tape 9737 with high tack, acrylic adhesive offers good low and elevated temperature resistance. Our tape adheres well to both kraft and coated papers. A high performance splicing tape for use on paper, plastics and other continuous web processes, this tape is especially suitable in the manufacture of corrugated paper.
3M™ Double Coated Tape 9737 is our clear 3.5 mil acrylic double coated tape on a polyester film carrier.

Egenskaper

Ideal performance in high speed splicing applications;High tack acrylic adhesive performs well across broad temperature range;Excellent peel, tack and shear strength to withstand rigorous splicing applications;Versatile adhesion bonds well to kraft and coated papers, as well plastic;Good moisture resistance to ensure performance in a variety of situations;Available in red

Bruksområder

Use on paper, plastics and other continuous web processes

Teknisk informasjon


Egenskaper
Bredde48 mm
Lengde55 m
Materialepolyester film (backing), acrylic (adhesive), densified kraft paper (primary liner)
Tykkelse0.089 mm
Fargefargeløs
Båndtypedobbeltsidig tape
9 126,96 kr Eks. mva
/ 24 stykk
11 408,70 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel