Referanser
Dewalt:DWE6411-QS
Rubix:6275228
EAN:5035048553893




Teknisk sammendrag
| Motor effekt [kW] | 230 W |
|---|---|
| Plate dimensjoner | 108 x 115 mm |
| Form av platået | rektangulær |
Produktinformasjon : Plansliper 1/4 Ark - DWE6411-QS - DeWalt
Sealed 100% ball-bearing construction provides longer life
Dust sealed switch for increased durability
Paper clamps provided for conventional abrasives
High capacity dust bag with built in vacuum adaptor provides maximum dust collection with or without vacuum
230 Watt motor sands at 14,000 orbits per minute, providing a superior finish
Textured anti-slip top and body grip provides ultimate comfort and control during prolonged use
Hook & loop platen allows faster paper change, better dust extraction and increase sanding efficiency
Dual plane counter-balance low-vibration design reduces user fatigue
Dust bag with built-in extractor connection
DEWALT 3 year European PT Guarantee (subject to registration)
230W 1/4 Sheet Sander
Egenskaper
Sealed 100% ball-bearing construction
Dual plane counter-balance low-vibration design
Conventional paper clamps provided
Dust sealed switch
Hook and loop
High capacity dust bag with built in vacuum adapter
230W motor sands at 14,000 orbits per minute
Textured anti-slip top & body grip
Bruksområder
Provides ultimate comfort and control during prolonged use
allows faster paper change, better dust extraction and increase sanding efficiency
Provides a superior finish
Provides longer life
conventional abrasives
Provides maximum dust collection with or without vacuum
Reduces fatigue & vibration
Increases durability
Teknisk informasjon
Egenskaper
| Motor effekt [kW] | 230 W |
|---|---|
| Plate dimensjoner | 108 x 115 mm |
| Form av platået | rektangulær |
| Hastighet | 14000 rpm |
| Trådløs | nei |
| Spenning [V] | 230 V |
| Type | orbital sander |
Vis UNSPSC/ECL@SS
2 000,17 kr Eks. mva
/ stykk
2 500,21 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel