Isolerte tang Knipex 73 06 160

X-Cut kompakt diagonalavbiter

Se teknisk informasjon

Referanser

Knipex:73 06 160
Rubix:369133
EAN:4003773075141
brand logo

Teknisk sammendrag

Spiss formsidel?ftende
Lengde165 mm
Se alle karakteristika

Produktinformasjon : Sideavbiter kompakt Isolert VDE 1000V 160mm - 73 06 160 - Knipex


73 06 160 KNIPEX X-Cut®
cuts finest strands as well as multi-core cables and piano wires. Powerful, light and universal. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Box-joint design: highest stability with low weight. Doubly supported joint axis for heavy duty. Large opening width for thicker cables. Cuts precisely, even through fine copper wires. Compact, low-weight construction. Universally usable, in the assembly, maintenance and production. 40% less force required compared with standard diagonal cutters of the same length.
  • Cutting capacities soft wire (diameter): Ø 4.8 mm
  • Cutting capacities medium hard wire (diameter): Ø 3.8 mm
  • Schneidwerte harter Draht (Durchmesser): Ø 2.7 mm
  • Cutting capacities piano wire (diameter): Ø 2.2 mm
  • Cutting capacity copper cable, multiple-stranded: Ø 12.0 mm
  • VDE tested: yes  
  • Cuts finest strands as well as multi-core cables and piano wires. Powerful, light and universal. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Box-joint design: highest stability with low weight. Doubly supported joint axis for heavy duty. Large opening width for thicker cables. Cuts precisely, even through fine copper wires. Compact, low-weight construction. Universally usable, in the assembly, maintenance and production. 40% less force required compared with standard diagonal cutters of the same length. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

    Teknisk informasjon


    Egenskaper
    Dimensjoner (L x B x H)165x60x28 mm
    Vekt175 g
    Spiss formsidel?ftende
    Lengde165 mm
    Vekt175 g
    654,21 kr Eks. mva
    / stykk
    817,76 kr Inkl. mva
    • Tilgjengelig – Leveringsdato på forespørsel