Referanser
Portwest:CD874BKRL
Rubix:6388599
EAN:5036108397266



Produktinformasjon : WX2 ECO Softshell med fôr (2L), Svart, str. L - CD874BKRL - PORTWEST
WX2 Padded Softshell is made using woven stretch two layer softshell, backed with fleece and is fully lined and padded for exceptional warmth and comfort. This jacket has a host of technical features including internal and external pockets, chin guard and elasticated cuffs. , Durable, breathable, windproof and water resistant fabric
WX2 Padded Softshell is made using woven stretch two layer softshell, backed with fleece and is fully lined and padded for exceptional warmth and comfort. This jacket has a host of technical features including internal and external pockets, chin guard and elasticated cuffs.
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Teknisk informasjon
Egenskaper
| Farge | svart |
|---|---|
| Størrelse | l |
| Hovedmaterialet | softshell |
| Sekundær farge | ingen sekundærfarge |
Vis UNSPSC/ECL@SS
774,11 kr Eks. mva
/ stykk
967,64 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel