Referanser
Portwest:EV470MGRXXL
Rubix:6387189
Produsent:EV470MGRXXL
EAN:5036108416097



Produktinformasjon : EV4 Isolert hybridjakke, Metallgrå, str. XXL - EV470MGRXXL - PORTWEST
EV4 Insulated Hybrid Jacket, EV470, Metal Grey, Size XXL
Egenskaper
EV4 Insulated Hybrid Jacket incorporates an ergonomic body-mapped design to balance insulation and comfort. Insulation helps keep the core body area warm, while the innovative ActiReach™ underarm panel increases arm and torso mobility to provide unrestricted stretch and movement. Two zipped side entry & two zipped chest pockets offer plenty of secure storage space.
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Teknisk informasjon
Egenskaper
| Farge | grå |
|---|---|
| Størrelse | 2xl |
| Hovedmaterialet | polyamid |
| Sekundær farge | ingen sekundærfarge |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel