Referanser
SNAP ON Industrial:TMXWP2
Rubix:6293549
Dokumenter
Produktinformasjon : 1/4dr 2in Wb - TMXWP2 - Snap-On
Egenskaper
•Cold-formed and crafted from a single piece of steel for robust performance
Wobble function provides an additional 16° of access
Usable in wobble and rigid functionality
Knurled shaft provides fingertip control
Chamfered drive ends for easy engagement
Wobble function provides an additional 16° of access
Usable in wobble and rigid functionality
Knurled shaft provides fingertip control
Chamfered drive ends for easy engagement
Teknisk informasjon
Egenskaper
| Firkantet adapter | 1/4 '' |
|---|
Vis UNSPSC/ECL@SS
314,47 kr Eks. mva
/ stykk
393,09 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel