Våt- og tørrstøvsugere Bosch GAS 35 L SFC+ (06019C3000)
Wet/Dry Dust Extractor
Se teknisk informasjonSe dokumenterReferanser
Bosch:GAS 35 L SFC+ (06019C3000)
Rubix:359421
Produsent:06019C3000
EAN:3165140705448





Dokumenter
Produktinformasjon : Våt-/Tørrsuger Gas 35 L Sfc - 06019C3000 - Bosch
Egenskaper
•L-BOXX can be clicked onto it to provide a practical transport and storage solution for mobile use
The most convenient semi-automatic filter cleaning system (SFC+) which is operated with only one hand movement to enable rapid work progress
Best extraction results due to powerful 1200 watt suction turbine with very high vacuum pressure of up to 254 mbar
The most convenient semi-automatic filter cleaning system (SFC+) which is operated with only one hand movement to enable rapid work progress
Best extraction results due to powerful 1200 watt suction turbine with very high vacuum pressure of up to 254 mbar
Teknisk informasjon
Egenskaper
| Vakum | 254 mbar |
|---|---|
| Motor effekt [kW] | 1200 W |
| Tank | 35 l |
| Type | wet/dry extractor |
| Vekt | 11.6 kg |
| Luftstrøm | 74 l/s |
Vis UNSPSC/ECL@SS
11 975,36 kr Eks. mva
/ stykk
14 969,20 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
