Våt- og tørrstøvsugere Dewalt DCV584L-QW
DCV584L wet/dry hoover, without battery or charger
Se teknisk informasjonReferanser
Dewalt:DCV584L-QW
Rubix:6274322
EAN:5035048648841

Produktinformasjon : Støvsuger XR 54V/203V DCV584L - DCV584L-QW - Stanley
Operates on mains or DEWALT XR li-ion 14.4 to 54 Volt batteries. Highly efficient filter removes 99.7% of dust down to 0.3 microns. AirLock for direct, secure attachment to DEWALT AirLock tools. Nozzle, hose and cable remain on the hoover for easy transport. Sucks up dust or liquids without having to change the filter. Tank capacity: 7.5 l. Weight: 4.8 kg.
Egenskaper
Operates on mains or DEWALT XR li-ion batteries 14.4 to 18 volts
Highly efficient filter removes 99.7% of dust down to 0.3 microns
AirLock for direct, secure attachment to DEWALT AirLock tools
Highly efficient filter removes 99.7% of dust down to 0.3 microns
AirLock for direct, secure attachment to DEWALT AirLock tools
Teknisk informasjon
Egenskaper
| Vekt | 4800 g |
|---|---|
| Motor effekt [kW] | 300 W |
| Strøm forsyning | 18 V |
| Tank | 7.5 l |
| Type | wet and dry hoover |
| Lyd nivå | 76 dBA |
| Vekt | 5.14 kg |
| Slange lengde | 2000 mm |
| Luftstrøm | 15.9 l/s |
| 330 mm |
Vis UNSPSC/ECL@SS
4 069,10 kr Eks. mva
/ stykk
5 086,38 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel