Flame tilbehørssett Spartex 858519
Waterproofing kit, weeding, heating
Se teknisk informasjonSe dokumenterReferanser
Spartex:858519
Rubix:6331150
EAN:3660338151453
Dokumenter
Produktinformasjon : SEALER KIT - WEED KILLING- HEATER
Specially designed kit for all waterproofing, weeding, heating and burning works in general.
Kit composition:
1 fixed propane pressure regulator 14 kg/h pre-adjusted to 4 bar
1 handle with control lever and saving device
10 m of 8 x 16 tube
1 x 600 mm telescopic extension
1 HT-160 stainless steel nozzle
1 lance holder
Kit composition:
1 fixed propane pressure regulator 14 kg/h pre-adjusted to 4 bar
1 handle with control lever and saving device
10 m of 8 x 16 tube
1 x 600 mm telescopic extension
1 HT-160 stainless steel nozzle
1 lance holder
Teknisk informasjon
Egenskaper
| Type | sealer kit - weed killing- heater |
|---|
Vis UNSPSC/ECL@SS
5 480,44 kr Eks. mva
/ stykk
6 850,55 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel