Referanser
Spartex:868163
Rubix:6332708
EAN:3660338220111
Dokumenter
Produktinformasjon : SAVER OF GAZ M12x1 30 BAR
The GISS gas saver is an indispensable accessory for gas-shielded welding (MIG, MAG, TIG).
.
Compact in design, it can be installed downstream of the most common regulators or points of use with flow control. .
It stabilizes the flow and optimizes the gas pressure Protection in the pipe during the welding process. .
Gas : Ar, Ar/CO2, CO2 .
Body: Aluminium / Cover: Zn/Al alloy Die Cast / Rods, nuts and fittings: Brass .
Maximum operating pressure 20 bars .
Flow: 0-32 l/min .
Temperature range: from -20°C to 60°C
Compact in design, it can be installed downstream of the most common regulators or points of use with flow control. .
It stabilizes the flow and optimizes the gas pressure Protection in the pipe during the welding process. .
Gas : Ar, Ar/CO2, CO2 .
Body: Aluminium / Cover: Zn/Al alloy Die Cast / Rods, nuts and fittings: Brass .
Maximum operating pressure 20 bars .
Flow: 0-32 l/min .
Temperature range: from -20°C to 60°C
Teknisk informasjon
Egenskaper
| Type | fixed |
|---|---|
| Bensin | argon/co2 |
Vis UNSPSC/ECL@SS
2 769,32 kr Eks. mva
/ stykk
3 461,65 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel