Referanser
Bosch:GWS 7-125
Rubix:6252803
Produsent:0601388108
EAN:3165140823715




Teknisk sammendrag
| Spenning [V] | 230 V |
|---|---|
| Disk diameter | 125 mm |
| Rotasjonshastighet | 11000 rpm |
Dokumenter
Produktinformasjon : Vinkelsliper GWS 7-125 Compact 720W - Bosch 601388108
GWS 7-125 angle grinder; The smallest handle diameter for 720 W power; The smallest gripping surface (176 mm) of any angle grinder in its power class, for particularly comfortable working; Powerful 720 W motor and a weight of just 1.9 kg for continuous use; Ultra-flat gear head for comfortable working even in hard-to-reach places; Restart protection - prevents unintentional restarting of the tool after a power failure; Specially designed gills for optimum motor cooling and longer service life; Form-stable protective cover for perfect user protection; Additional handle (1 602 025 024); Clamping flange (ref. part no. 2 605 703 014); Clamping nut (1 603 340 040); Protective cover (1 619 P06 548); Pin wrench (1 607 950 043)
Teknisk informasjon
Egenskaper
| Spenning [V] | 230 V |
|---|---|
| Disk diameter | 125 mm |
| Rotasjonshastighet | 11000 rpm |
| Vekt | 1.9 kg |
| Trådløs | nei |
| Type | angle grinder |
| Modell | gws 7-125 |
| No-load hastighet | 11000 rpm |
| Motor effekt [kW] | 700 W |
Vis UNSPSC/ECL@SS
1 338,26 kr Eks. mva
/ stykk
1 672,82 kr Inkl. mva
- Tilgjengelig