Referanser
Knipex:89 01 250 SB
Rubix:369392
EAN:4003773012085

Produktinformasjon : Water Pump Pliers - 89 01 250 SB - Knipex
Thanks to milled hinged surfaces, works light and supple in five different positions. Self-clamping on tubes and nuts: does not slip off the work piece and saves power. No slipping of the hinge. Jaws with a good fit for screws and nuts. No loading of the hinge screw, therefore the screws do not wear. Squeeze protection prevents injuries. Gripping surfaces with specially hardened teeth, hardness of the teeth approx. 61 HRC at a length of 250 mm: fixed grip thanks to high abrasion resistance. Chrome-vanadium electric steel forged, hardened in oil.
Easy, convenient engagement in 5 different positions due to milled tongue. Non-slip joint. Can be used as a wrench in a lot of situations. Joint design reduces strain of the centre bolt, hence no wear on pivot. Guard prevents operators' fingers being pinched. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC for tool length 250 mm: high wear resistance and stable gripping. Jaw profile designed to fit screws and nuts. Chrome vanadium electric steel, forged, multi stage oil-hardened
Teknisk informasjon
Egenskaper
| Dimensjoner (L x B x H) | 315x113x87 mm |
|---|---|
| Lengde | 315 mm |
| Åpnings kapasitet | 36 mm |
| Vekt | 362 g |
Vis UNSPSC/ECL@SS
1 806,06 kr Eks. mva
/ 6 stykk
2 257,57 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel