Våt- og tørrstøvsugere Spartex 866315
Vann- og støvstøvsuger 35 l g-vac p35-w
Se teknisk informasjonSe dokumenterReferanser
Spartex:866315
Rubix:6292055
EAN:3660338204661

Dokumenter
Produktinformasjon : GISS Tørr og Våt støvsuger 35 Liter G-Vac P35-W 220/240V 50/60Hz
Water and dust vacuum cleaner with 35 L tank in recycled plastic
.
Head in recycled plastic with a retractable carrying handle and 2 cable stays. Injected waterproof gasket. unbreakable polyamide tank clips. .
2-stage cold motor with strengthened winding. .
Filtration by bag, filter or cartridge. Reduced risk of clogging thanks to a nylon pre-filter .
Tear-resistant transparent blue flexible pipe. Ergonomic handle with regulator Aluminium + plastic tube for optimal comfort and resistance. .
Base with 5 castors. .
3 YEARS WARRANTY .
.
Series accessories: Ø 38 mm .
Transparent blue flexible pipe 4 m and elbow with regulator .
aluminium + plastic tube 2x50 cm .
Nozzle roller brush (dust) with lips (liquids), reducer, round brush and crevice tool .
Filter .
1 35 L bag
Head in recycled plastic with a retractable carrying handle and 2 cable stays. Injected waterproof gasket. unbreakable polyamide tank clips. .
2-stage cold motor with strengthened winding. .
Filtration by bag, filter or cartridge. Reduced risk of clogging thanks to a nylon pre-filter .
Tear-resistant transparent blue flexible pipe. Ergonomic handle with regulator Aluminium + plastic tube for optimal comfort and resistance. .
Base with 5 castors. .
3 YEARS WARRANTY .
.
Series accessories: Ø 38 mm .
Transparent blue flexible pipe 4 m and elbow with regulator .
aluminium + plastic tube 2x50 cm .
Nozzle roller brush (dust) with lips (liquids), reducer, round brush and crevice tool .
Filter .
1 35 L bag
Egenskaper
2-stage cold motor
Teknisk informasjon
Egenskaper
| Vakum | 210 mbar |
|---|---|
| Motor effekt [kW] | 1200 W |
| Strøm forsyning | 220 V |
| Tank | 35 l |
| Lyd nivå | 71 dBA |
| Vekt | 11 kg |
| Kabel lengde | 8 m |
| Luftstrøm | 56.9 l/s |
Vis UNSPSC/ECL@SS
9 646,32 kr Eks. mva
/ stykk
12 057,90 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
